5.11
Men's Tactical Pant, Black, 48 to 49"
Mfr # 74251
Zoro # G6046381
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Canvas
- Gender Men's
- Size 48 in
- Inseam 39 1/2 in
- Fabric Weight 8.5 oz
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVUS Boot Work Over 5-Buckle Blk 11 (T369-11)
- CONDOR Safety Sign, 14" Wx10" H, 0.055" Thick (485G28)
- DURABLE CORP 3' X 4' Black Anti-Fatigue Mat Anti-Fatigue Mat (853S34BK)
- ZORO SELECT Tarpaulin, Drainage, Cut Size 20x20Ft (3ZRU6)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 34x32 (74273)
- 5.11 Apex Pants, Size 36" x 30", Black (74434)
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 18, (64360)
- 5.11 Work Pants and Shorts