Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5.11 Men's Tactical Pants, 30 in, Brown, 100% Polyester 74439

Men's Tactical Pants, 30 in, Brown, 100% Polyester (Discontinued)

  • Mfr # 74439
  • Zoro # G7221895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74439
Zoro #
G7221895
UPC #
888579088984
Country of Origin
Viet Nam

Dimensions

Size
30 in
Fits Waist Size
30 in
Garment Size
Regular

Details

Item
Tactical Pants
Color
Brown
Material
100% Polyester
Gender
Men's
Inseam
36 in
Fabric Weight
4.7 oz
Garment Style
Tactical Pants
Number of Outside Pockets
9
Closure Type
Melamine Button, YKK Zipper
Pockets
9
Binding
Self-Adjusting Tunnel Waistband
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Men's Cargo Pants, Size 30 In. x 36 In., Battle Brown, Fits Waist Size 30 In., Garment Style Pants, Inseam 36 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.