Men's Tactical Pants, 36 in, Stone, 35% Cotton, 65% Polyester (Discontinued)
- Mfr # 74273
- Zoro # G7754537
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74273
Zoro #
G7754537
UPC #
844802248907
Country of Origin
Viet Nam
Dimensions
Size
36 in
Fits Waist Size
36 in
Garment Size
Regular
Details
Item
Tactical Pants
Color
Stone
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
36 in
Fabric Weight
6.14 oz
Garment Style
Pants
Closure Type
YKK Zipper, PRYM Snap
Number of Outside Pockets
8
Binding
Prym Snap, Zipper Fly
Pockets
8
Includes Hammer Loop
No
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Taclite Pro Pants, Size 36 In., Stone, Fits Waist Size 36 In., Garment Style Pro Pants, Inseam 36 In., Material PTFE Treated 65 Percent/35 Percent Poly Cotton/Ripstop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.