This item is Discontinued.

5.11 Men's Tactical Shorts, S, Khaki, 100% Polyester 73342

Men's Tactical Shorts, S, Khaki, 100% Polyester (Discontinued)

  • Mfr # 73342
  • Zoro # G4025137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73342
Zoro #
G4025137
UPC #
888579074505
Country of Origin
Cambodia

Dimensions

Size
S
Fits Waist Size
30 in

Details

Item
Tactical Shorts
Color
Khaki
Material
100% Polyester
Gender
Men's
Inseam
11 in
Fabric Weight
4.7 oz
Pockets
5
Number of Pockets
5
Material Trade Name
100% Polyester with WR Finish
Style Number
73342

Description

Fast-Tac Urban Shorts, Size 30 In., Fits Waist Size 30 In., Inseam 11 In., Color Khaki, Material 100 Percent Polyester with WR Finish, Pockets 5, Fabric Weight 4.7 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.