Men's TDU Ripstop Pant, L, Black, 65% Polyester/35% Cotton Ripstop
- Mfr # 74003ABR-019-L-S
- Zoro # G213765854
product price:Â
$
64.99
/ea
Key Features
Color
Black
Material
65% Polyester/35% Cotton Ripstop
Gender
Men's
Size
L
Fabric Weight
7.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74003ABR-019-L-S
- Zoro #
- G213765854
- UPC #
- 844802017671
- Country of Origin
- Bangladesh
- Item
- TDU Ripstop Pant
- Color
- Black
- Material
- 65% Polyester/35% Cotton Ripstop
- Gender
- Men's
- Fabric Weight
- 7.5 oz
- Garment Style
- TDU Pants
- Pockets
- 6
- Fit Type
- Relaxed
- Uniform Type
- BDU
- Binding
- Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
- Pant Sizing
- Short
- Shirt Sizing
- Short
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Black
- Traction Material
- 35% Cotton, 65% Polyester
Dimensions
- Size
- L
- Size-Body Type
- Short
- Garment Size
- Short
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Ripstop Tdu Pant Black L,S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.