Athletic Shoe, Black, Men's, 12, M, PR

  • Mfr # RB5039-M-12.0
  • Zoro # G825040219
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Insulated
No
Metatarsal Guard
No
Width
M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-M-12.0
Zoro #
G825040219
UPC #
690774792340
Country of Origin
Cambodia
Item
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Insulated
No
Metatarsal Guard
No
Toe Cap Material
Composite
Liner Material
Mesh, Nylon
All-Leather Upper
No
Heel Definition
Flat Heel
Style Number
RB5039
Chemical-Resisting Sole
Yes
Gender
Men's
Maximum Heat Rating
250 Degrees F
Liner Technology
Moisture Wicking
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Chain Saw Cut-Resistant
No
Metal Chip-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Construction
Cemented
Color
Black
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Outsole Material
Rubber
Toe Type
Safety-Toe
Upper Material
Mesh, Microfiber
Closure
Lace Up
Includes Metatarsal Guard
No
Wire Color
Black

Dimensions

Width
M
Size
12

Description

Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews