Zoro Homepage

Men's TDU Ripstop Pant, L, Navy, 65% Polyester/35% Cotton Ripstop

  • Mfr # 74003ABR-724-L-S

  • Zoro # G813367472


product price: $64.99
/ea

Key Features

Color
Navy
Material
65% Polyester/35% Cotton Ripstop
Gender
Men's
Size
L
Fabric Weight
7.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74003ABR-724-L-S
Zoro #
G813367472
UPC #
844802029124
Country of Origin
Viet Nam

Dimensions

Size
L
Size-Body Type
Short
Garment Size
Short

Details

Item
TDU Ripstop Pant
Color
Navy
Material
65% Polyester/35% Cotton Ripstop
Gender
Men's
Fabric Weight
7.5 oz
Pockets
6
Garment Style
TDU Pants
Fit Type
Relaxed
Binding
Prym Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
Uniform Type
BDU
Pant Sizing
Short
Shirt Sizing
Short

Description

Ripstop Tdu Pant Dark Navy L,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.