Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Utility Shorts, 3XL, Navy, 100% Polyester

  • Mfr # 43061

  • Zoro # G0192346


product price: $47.15
/ea

Key Features

Material
100% Polyester
Gender
Men's
Inseam
10 1/2 in
Fabric Weight
6 oz
Fits Waist Size
48 in to 50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43061
Zoro #
G0192346
UPC #
844802377188
Country of Origin
Viet Nam

Dimensions

Size
3XL
Fits Waist Size
48 in to 50 in

Details

Item
Utility Shorts
Color
Navy
Material
100% Polyester
Gender
Men's
Inseam
10 1/2 in
Fabric Weight
6 oz
Pockets
2
Number of Outside Pockets
2
Garment Style
Utility Shorts
Includes Hammer Loop
No

Description

Utility Shorts, Size 3XL, Fits Waist Size 48 In. to 50 In., Color Dark Navy, Material 100 Percent Polyester, Pockets 2, Fabric Weight 5.9 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.