Military Shirt, 35% Cotton, 65% Polyester, Button, Hook-and-Loop, 6 Pocket(s), Navy, L
Mfr # 71175TABR-724-L
Zoro # G415513468
product price: $65.00
/eaKey Features
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
6
Features
Adjustable Cuffs, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71175TABR-724-L
Zoro #
G415513468
UPC #
844802221375
Country of Origin
Viet Nam
Dimensions
Size
L
Sleeve Length
Short Sleeve
Neck Size
16 1/2 in
Garment Size
Tall
Details
Item
Military Shirt
Color
Navy
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
6
Features
Adjustable Cuffs, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
Closure Type
Button, Hook-and-Loop
Type
Collared Work Shirt
Uniform Type
General
Fabric
Cotton, Polyester
Binding
Button, Hook-and-Loop
Includes
Hidden Button Down Collar Tabs
Pant Sizing
Tall
Description
Taclite Pro S/S Shrt Tall Dark Navy L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.