Military Shirt, 35% Ripstop, 65% Poly Cotton, 4 Pocket(s), Coyote, 3XL

  • Mfr # 72175ABR-120-3XL

  • Zoro # G115513782


product price:  $70.00
/ea

Key Features

Size
3XL
Color
Coyote
Material
35% Ripstop, 65% Poly Cotton
Fabric Weight
4 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72175ABR-120-3XL
Zoro #
G115513782
UPC #
844802171281
Country of Origin
Viet Nam

Dimensions

Size
3XL
Sleeve Length
38 in
Length
34 7/8 in
Neck Size
19 in to 19-1/2 in

Details

Item
Military Shirt
Color
Coyote
Material
35% Ripstop, 65% Poly Cotton
Fabric Weight
4 oz
Pockets
4
Type
Long Sleeve
Includes
Hidden Button Down Collar Tabs

Description

Taclite Pro L/S Shirt Coyote 3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.