Shop 5.11
See all product information
Create Account
Military Shirt, 38% Cotton, 62% Polyester, Button, 0 Pocket(s), Olive Green, S
- Mfr # 71354ABR-190-S
- Zoro # G415513659
product price:Â
$
94.19
/ea
Key Features
Size
S
Color
Olive Green
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71354ABR-190-S
- Zoro #
- G415513659
- UPC #
- 888579044195
- Country of Origin
- United States
Dimensions
- Size
- S
- Sleeve Length
- Short Sleeve
- Neck Size
- 14-1/2 in
- Garment Size
- Regular
- Fits Chest Size
- Dual Chest Pockets with Flaps, Dual Ready Pocket for Storing Documents or Phone, Embellishment Friendly, Hidden Button-Down Collar Tabs, No-Roll Collar, Pen Pocket on Sleeve
- Bottle Size
- S
Details
- Item
- Military Shirt
- Color
- Olive Green
- Material
- 38% Cotton, 62% Polyester
- Fabric Weight
- 4.8 oz
- Pockets
- 0
- Features
- Dual Chest Pockets with Flaps, Dual Ready Pocket for Storing Documents or Phone, Embellishment Friendly, Hidden Button-Down Collar Tabs, No-Roll Collar, Pen Pocket on Sleeve
- Closure Type
- Button
- Type
- Collared Work Shirt
- Fabric
- Cotton, Polyester
- Binding
- Button
- Uniform Type
- General
- Pant Sizing
- Regular
- Gender
- Men's
- Front Closure
- Button
- Shell Material
- 38% Cotton, 62% Polyester
- Wire Color
- Olive Green
Description
Stryke Shirt S/S Tdu Green S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.