Military Shirt, 38% Cotton, 62% Polyester, Button, 4 Pocket(s), Tundra, 4XL

  • Mfr # 72399TABR-192-4XL

  • Zoro # G415513505


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Color
Tundra
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Features
Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Embellishment Friendly, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, UPF Rating 50+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72399TABR-192-4XL
Zoro #
G415513505
UPC #
844802375405
Country of Origin
Cambodia

Dimensions

Size
4XL
Sleeve Length
Long Sleeve
Neck Size
20 1/2 in
Length
36 1/2 in
Garment Size
Tall

Details

Item
Military Shirt
Color
Tundra
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Features
Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Embellishment Friendly, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, UPF Rating 50+
Closure Type
Button
Type
Collared Work Shirt
Binding
Button
Fabric
Cotton, Polyester
Uniform Type
General
Pant Sizing
Tall

Description

Stryke Shirt Tall Tundra 4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.