Zoro Homepage

Military/Tactical Boot, Nylon Upper, Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Coyote

  • Mfr # 12417

  • Zoro # G8294267


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Coyote
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12417
Zoro #
G8294267
UPC #
888579291599
Country of Origin
Bangladesh

Dimensions

Size
9-1/2
Footwear Width
D
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Coyote
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Upper Boot Material
Nylon
Outsole Material
Rubber
Shineable Toe
No
Footwear Sole Pattern
Multi Directional Lug
Footwear Style
Military/Tactical
Electrical Hazard Rated
No
Chemical Resisting Sole
No
Predominant Footwear Color
Coyote
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Max. Heat Rating
110 Degrees F
Midsole Material
EVA
Insulation Weight
None
Waterproof
No
Insulated
No
Last Number or Name
ATAC
Liner Material
Agion Antimicrobial Liner
Non-Marking Sole
No
Insole System
OrthoLite(R)
Puncture Resistant Insole
No
Style Number
12417
Static Dissipative
No
Upper Material Description
Suede and 840D Nylon
Wide Toe Cap
No
Removable Insole
Yes
Toe Shape
Round
Insulation Type
None
Metal Chip Resisting Sole
No
Waterproof Type
None
Ninety Degree Heel
No
Conductive
No
Chain Saw Cut Resistant
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 9-1/2, D, Men's, Coyote, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Coyote, Style Number 12417, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.