Military/Tactical Boot, Nylon Upper, Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Coyote

  • Mfr # 12417

  • Zoro # G8294276


product price:  $110.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Coyote
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12417
Zoro #
G8294276
UPC #
888579291636
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Footwear Width
D
Height
8 in
Footwear Size
11-1/2
Heel Height
1/2 in
Shaft Height
8 in
Boot Height
8 in
Width
D

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Coyote
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Upper Boot Material
Nylon
Outsole Material
Rubber
Style Number
12417
Insole System
OrthoLite(R)
Last Number or Name
ATAC
Non-Marking Sole
No
Shineable Toe
No
Predominant Footwear Color
Coyote
Midsole Material
EVA
Insulated
No
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Footwear Style
Military/Tactical Boot
Puncture Resistant Insole
No
Waterproof
No
Max. Heat Rating
110 Degrees F
Footwear Sole Pattern
Multi Directional Lug
Non Metallic Upper
Yes
Liner Material
Agion Antimicrobial Liner
Wide Toe Cap
No
Removable Insole
Yes
Static Dissipative
No
Upper Material Description
Suede and 840D Nylon
Toe Shape
Round
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Waterproof Type
None
Insulation Type
None
Metal Chip Resisting Sole
No
Conductive
No
Outsole Technology
Rubber
Puncture-Resistant Sole
No
Heat Resistant
Yes
Midsole Technology
Injected
Heat-Resistant
Yes
Metal Chip-Resisting Sole
No
Upper Material
Nylon
Closure Type
Front Lace and Side Zipper
Toe Style
Round Toe
Footwear Construction Type
Strobel
Chain Saw Cut-Resistant
No
Resists
Oils, Slips
Upper Color
Coyote
Footwear Construction
Stitched
Construction
Stitched
Closure
Front Lace and Side Zipper
Oil-Resisting Sole
Yes
Military and Tactical Application
Tactical
Heel Style
Flat Heel
Maximum Heat Rating
110 Degrees F
Slip Resistant
Yes
Heel Definition
Flat Heel
Features
Agion(R) Antimicrobial Treatment on Lining, Lighter Weight Upper Construction, New + Achilles Flex Zone for More Comfort and Flexibility, New Ortholite(R) Ankle Zone for More Comfort and Heel Lock, Outsole Toe Stitched to Upper for Durability, Shock Mitigation System(R)

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 11-1/2, D, Men's, Coyote, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Coyote, Style Number 12417, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.