Zoro Homepage

Mp5 Bungee W/Cover Single Black 1 SZ

  • Mfr # 56160ABR-019-1 SZ

  • Zoro # G712648429


product price: $26.19
/ea

Key Features

Size
Universal
Color
Black
Material
500D Nylon, PU Back Coating
For Use With
Mags
Number of Pockets (Inside)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56160ABR-019-1 SZ
Zoro #
G712648429
UPC #
844802301930
Country of Origin
Viet Nam

Dimensions

Size
Universal
Width (In.)
1 1/4 in
Length (In.)
7 1/4 in

Details

Item
Magazine Pouch
Color
Black
Material
500D Nylon, PU Back Coating
For Use With
Mags
Number of Pockets (Inside)
0
Number of Pockets (Outside)
1
Closure Style
Hook-and-Loop
Type
Magazine Pouch
Fits
9mm Magazine
Features
Bartacked at Major Stress Points, Elastic Compression Ensures Silent, Non Slip Pull Tabs, Stable Operation, Water Resistant Back Coating
Molle Compatible - Body Armor
Yes

Description

Magazine Pouch, Magazine Pouch, Size Universal, Color Black, Material 500D Nylon, PU Back Coating, Length (In.) 7 1/4 in, Width (In.) 1 1/4 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Fits 9mm Magazine, For Use With Mags, Features Bartacked at Major Stress Points, Elastic Compression Ensures Silent, Non Slip Pull Tabs, Stable Operation, Water Resistant Back Coating, Closure Style Hook-and-Loop, Molle Compatible - Body Armor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.