This item is Discontinued.

No Product Image Available

Pants, S, Ranger Green, 30 in, Regular (Discontinued)

  • Mfr # 74369-186-28-30
  • Zoro # G504971162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74369-186-28-30
Zoro #
G504971162
UPC #
888579215304
Country of Origin
Viet Nam

Dimensions

Size
M

Details

Item
Tactical Pants
Color
Ranger Green
Material
35% Cotton, 65% Polyester
Inseam
Regular
Fabric Weight
6.8 oz
Closure Type
Prym Snap, YKK Zipper
Binding
Prym Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
Garment Style
Tactical Pants
Pockets
12
Includes
Self-Adjusting Waistband
Uniform Type
General

Description

Pants,S,Ranger Green,30 in,Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.