Parka, 100% Polyester (Inner), 100% Polyester (Outer), High-Vis Yellow, 4Xl
Mfr # 48033
Zoro # G7745306
product price:Â $300.00
/ea
Free Shipping & Returns
Key Features
Material
100% Polyester (Inner), 100% Polyester (Outer)
Color
High-Vis Yellow
Closure Type
YKK Zipper, PRYM Snap, Hook and Loop Storm Cuffs
Fits Chest Size
58 in to 60 in
Style
Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48033
Zoro #
G7745306
UPC #
844802090636
Country of Origin
Viet Nam
Dimensions
Size
4Xl
Fits Chest Size
58 in to 60 in
Neck Size
20 in to 20 1/2 in
Garment Size
Regular
Details
Item
Parka
Material
100% Polyester (Inner), 100% Polyester (Outer)
Color
High-Vis Yellow
Closure Type
YKK Zipper, PRYM Snap, Hook and Loop Storm Cuffs
Style
Reversible
Garment Style
Response Parka
Type
High-Vis, Reversible
Fabric Weight
1.03 lb
Pockets
12
Binding
Zipper
Water-Resistant
Yes
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
3-in-1 Parka, Reversible, High-Vis, Color Reflective Yellow, Size 4XL, Fits Chest Size 58 to 60, Garment Style Response Parka
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.