Zoro Homepage

Police Shorts, 34 in, Black, Nylon, Spandex

  • Mfr # 43057

  • Zoro # G7755885


product price: $80.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nylon, Spandex
Size
34 in
Inseam
9 in
Fabric Weight
3.7 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43057
Zoro #
G7755885
UPC #
844802226356
Country of Origin
Viet Nam

Dimensions

Size
34 in
Fits Waist Size
34 in

Details

Item
Police Shorts
Color
Black
Material
Nylon, Spandex
Inseam
9 in
Fabric Weight
3.7 oz
Pockets
5
Number of Outside Pockets
5
Garment Style
Shorts
Includes Hammer Loop
No

Description

Shorts, 5.11 Patrol, Color Black, Size 34, Fits Waist Size 34, Apparel Type Shorts, Inseam 9 In, Material Nylon/ Spandex, Pockets 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.