This item is Discontinued.

5.11 Pursuit Lace Up Shoes, 3 in., 8-1/2, PR 12141

Pursuit Lace Up Shoes, 3 in., 8-1/2, PR (Discontinued)

  • Mfr # 12141
  • Zoro # G8791483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12141
Zoro #
G8791483
UPC #
844802350143
Country of Origin
Bangladesh

Dimensions

Size
8-1/2
Height
3 in

Details

Item
Pursuit Lace Up Shoes
Footwear Style
Military/Tactical
Gender
Men's
Color
Dark Coyote
Max. Heat Rating
Not Rated
Toe Type
Plain
Waterproof
No
Outsole Material
Outdoor Traction Rubber
Shank Material
Nylon
Upper Material
Roughed Out Suede
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Abrasion
Footwear Sole Pattern
Fence Climbing Lug
Closure Type
Lace Up
Style Number
12141
Insulated
No
Footwear Closure Type
Lace Up
Liner Material
Polyester Moisture Wicking
Midsole Material
EVA

Description

Pursuit Lace Up Shoes, Color Dark Coyote, Gender Men's, Style Number 12141, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.