This item is Discontinued.

5.11 Pursuit Lace Up Shoes, 3 in., Mens, 11, PR 12141

Pursuit Lace Up Shoes, 3 in., Mens, 11, PR (Discontinued)

  • Mfr # 12141
  • Zoro # G8791352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12141
Zoro #
G8791352
UPC #
844802350181
Country of Origin
Bangladesh

Dimensions

Size
11
Height
3 in

Details

Item
Pursuit Lace Up Shoes
Footwear Style
Military/Tactical
Gender
Men's
Color
Tan
Waterproof
No
Outsole Material
Outdoor Traction Rubber
Shank Material
Nylon
Max. Heat Rating
Not Rated
Toe Type
Plain
Upper Material
Roughed Out Suede
Satra Slip Test Results- Dairy Tile Wet
0.46
Footwear Closure Type
Lace Up
Midsole Material
EVA
Liner Material
Polyester Moisture Wicking
Closure Type
Lace Up
Footwear Sole Pattern
Fence Climbing Lug
Style Number
12141
Resists
Abrasion
Insulated
No

Description

Pursuit Lace Up Shoes, Color Dark Coyote, Gender Men's, Style Number 12141, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.