Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48073
Zoro #
G7688265
UPC #
844802166478
Country of Origin
Viet Nam
Dimensions
Size
Xl
Fits Chest Size
46 in to 48 in
Sleeve Length
38 in
Length
32 in
Details
Item
Parka
Material
100% Polyester Shell
Color
Range Red
Type
Hi-Vis
Uniform Type
General
Description
Responder Hi-Vis Parka, Material 100 Percent Polyester Shell, Color Range Red, Size XL, Fits Chest Size 46 to 48 In., Sleeve Length 38 In., Length 32 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.