Zoro Homepage

Response Jacket Black 3XL, Microfiber, Black, 3XL

  • Mfr # 48016ABR-019-3XL

  • Zoro # G914868489


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Size
3XL
Color
Black
Material
Microfiber
Length
31 1/2 in
Type
Tactical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48016ABR-019-3XL
Zoro #
G914868489
UPC #
844802027311
Country of Origin
Thailand

Dimensions

Size
3XL
Length
31 1/2 in
Neck Size
19 in to 19 1/2 in
Sleeve Length
40 in
Garment Size
Regular

Details

Item
Response Jacket Black 3XL
Color
Black
Material
Microfiber
Type
Tactical
Garment Style
Jacket
Uniform Type
General
Binding
Zipper
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Response Jacket Black 3XL, Size 3XL, Color Black, Material Microfiber, Fits Chest Size 54 in to 56 in, Length 31 1/2 in, Sleeve Length 40 in, Garment Style Jacket, Binding Zipper, Neck Size 19 in to 19 1/2 in, Type Tactical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.