Response Jacket Black S, Microfiber, Black, S
Mfr # 48016ABR-019-S
Zoro # G214868516
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Size
S
Color
Black
Material
Microfiber
Length
26 1/2 in
Binding
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48016ABR-019-S
Zoro #
G214868516
UPC #
844802027267
Country of Origin
Thailand
Dimensions
Size
S
Length
26 1/2 in
Neck Size
14 in to 14 1/2 in
Sleeve Length
35 in
Garment Size
Regular
Details
Item
Response Jacket Black S
Color
Black
Material
Microfiber
Binding
Zipper
Garment Style
Jacket
Uniform Type
General
Type
Tactical
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Response Jacket Black S, Size S, Color Black, Material Microfiber, Fits Chest Size 34 in to 36 in, Length 26 1/2 in, Sleeve Length 35 in, Garment Style Jacket, Binding Zipper, Neck Size 14 in to 14 1/2 in, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.