Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58602
Zoro #
G7915573
UPC #
844802148221
Country of Origin
Viet Nam
Dimensions
Size
Universal
Width
8-1/2"
Length
13-1/2"
Width (In.)
8 1/2 in
Length (In.)
23 in
Height
23"
Details
Item
Rush 72 Backpack
Color
Tac OD
Material
1050D Nylon
Features
Adjustable Shoulder Straps, Compression Straps, Hydration Compartment, Tear-out Medical Pouches, Web Platform
Closure Type
Dual Zippered Front
Type
Tactical
Closure
Self Repairing Nylon Coil No. 8 and No. 10 Zipper/Hook-and-Loop
Number of Pockets (Outside)
7
Number of Pockets (Inside)
20
Description
Rush 72 Backpack, Tactical, Size Universal, Color Tac OD, Material 1050D Nylon, Length (In.) 23 In., Width (In.) 8-1/2 In., Number of Pockets (Inside) 20, Number of Pockets (Outside) 7, YKK Self Repairing Nylon Coil No. 8 and No. 10 Zipper/Hook-and-Loop Closure, Features Adjustable Shoulder Straps, Hydration Compartment, Compression Straps, Tear-out Medical Pouches, Web Platform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.