Shop All Military & Tactical Boots
5.11
Size 9-1/2 Men's 8 in Work Boot Plain Boots, Black
Mfr # 12348
Zoro # G7259616
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width W
- Toe Type Plain
- Height 8 in
- Color Black
- Footwear Closure Type Lace Up and Zipper
Product Information
- Brand 5.11
- MFR # 12348
- Zoro # G7259616
- UPC # 888579020830
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Size | 9-1/2 |
Footwear Width | W |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Details
Description
Boots, Footwear Style 8 in Work Boot, 9 1/2, W, Men's, Black, Lace Up and Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated Yes, 8 in Height, Black, Style Number 12348, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Xxxl 10" Work Boot (1400-3XL)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (96222)
- CARHARTT Size 8.5 Women's 6 in Work Boot Steel Work Boot, Brown (FW6225-W SZ: 8.5M)
- 3M Tri-Flange Reusable Corded Ear Plugs, Fanged Shape, NRR 26 dB, M, Yellow/Clear, 100 Pairs (P3000)
- 5.11 Military/Tactical Boot, 8" H, Size 10, PR (12417)
- 5.11 Military/Tactical Boot, 8" H, Size 13, PR (12417)
- 5.11 Tactical Boots, 13, W, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 11, W, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 13, R, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 10-1/2, W, Blk, Composite, PR (12416)
- 5.11 Military/Tactical Boot, Size 11-1/2, PR (12417)
- 5.11 Military & Tactical Boots