Shop All Military & Tactical Boots
5.11
Size 9 Men's 8 in Work Boot Composite Work Boot, Black
Mfr # 12354
Zoro # G7259920
original price:
$242.99
14% off
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width W
- Toe Type Composite
- Height 8 in
- Color Black
- Footwear Closure Type Lace Up and Zipper
Product Information
- Brand 5.11
- MFR # 12354
- Zoro # G7259920
- UPC # 888579043266
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Size | 9 |
Footwear Width | W |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Details
Description
Work Boot, Footwear Style 8 in Work Boot, 9, W, Men's, Black, Lace Up and Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 8 in Height, Black, Style Number 12354, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT36)
- MOLDEX Moldex 6940 Glide Foam Twist In Earplug, Uncorded, 100 PairsBox (6940)
- 3M Exhalation Valve, PK10 (7283)
- 5.11 Tactical Boots, 10-1/2, R, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12404)
- 5.11 Tactical Boots, 12, R, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 13, R, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 6-1/2, R, Black, Plain, PR (12404)
- 5.11 Tactical Boots, 11, W, Black, Plain, Mens, PR (12391)
- 5.11 Tactical Boots, 13, W, Black, Plain, Mens, PR (12394)
- 5.11 Military & Tactical Boots