5.11

Stryke Pant, Black, 30 30


product price: $88.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
  • Gender Men's
  • Size 30 in
  • Fabric Weight 6.76 oz.
See all product information

Product Information

Dimensions

Size 30 in
Fits Waist Size 30 in

Details

Promotion Restriction Not eligible for promotion
Item Stryke Pants
Color Black
Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
Gender Men's
Inseam 30 in
Fabric Weight 6.76 oz.
Number of Outside Pockets 12
Closure Type YKK Zipper, PRYM Snap
Garment Style Stryke Pants
Pockets 12
Includes Hammer Loop No
Style Number 74369

Description

Stryke Pant, Material Flex-Tac(TM) Fabric, Color Black, Size 30, Fits Waist Size 30 In., Inseam 30, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 Oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.