5.11

Stryke Pant, Black, 44 34


product price: $83.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
  • Gender Men's
  • Size 44 in
  • Fabric Weight 6.76 oz.
  • Fits Waist Size 44 in
See all product information

Product Information

Dimensions

Size 44 in
Fits Waist Size 44 in

Details

Item Stryke Pants
Color Black
Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
Gender Men's
Inseam 34 in
Fabric Weight 6.76 oz.
Closure Type YKK Zipper, PRYM Snap
Garment Style Stryke Pants
Number of Outside Pockets 12
Pockets 12
Includes Hammer Loop No
Style Number 74369

Description

Stryke Pant, Material Flex-Tac(TM) Fabric, Color Black, Size 44, Fits Waist Size 44 In., Inseam 34, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 Oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.