Shop All Work Pants and Shorts
5.11
Stryke Pant, Khaki, 32 30
Mfr # 74369
Zoro # G7681782
product price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Khaki
- Material Flex-Tac(TM) Fabric
- Gender Men's
- Size 32 in
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7681782
- UPC # 844802245708
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Description
Stryke Pant, Material Flex-Tac(TM) Fabric, Color Khaki, Size 32, Fits Waist Size 32 In., Inseam 30, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 Oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U1-1037-RD_14X10 (U1-1037-RD_14X10)
- SOF SOLE SS CMFT CRW WHT BND XLARGE, PK 6 (89365)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC222223)
- FIREGUARD Flame Retardant Coating, Wood, 5 gal. (F FG-XL95 G05)
- 5.11 Men's Taclite Pant, TDU Khaki, 48, Long (74273)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 18, (64360)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x32 (LU20RB 33 32)
- 5.11 Workwear and Protective Clothing