5.11
Stryke Pant, Khaki, 38 30
Mfr # 74369
Zoro # G7681834
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 38 in
- Fabric Weight 6.76 oz.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYORENE 13g Gray Kyorene Graphene A3 Liner with Black HCT MicroFoam Nitrile Palm Coating (XL) PK Gloves (00-300 (XL))
- ESS Rplmt Lens, Striketeam, Hi-Def Yllw (740-0315)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, L, PR (48UP53)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT3300)
- 5.11 Taclite Pro Pant, Mens, Black, 36x32 (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 40x30 (74273)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Taclite Pro Pant, Mens, Black, 34x36 (74273)
- 5.11 Apex Pants, Size 36" x 30", Black (74434)
- 5.11 Men's Tactical Pant, Black, 30 to 31" (74251)
- 5.11 Men's Tactical Pant, Black, 34 to 35" (74251)
- 5.11 Workwear