Shop All Work Pants and Shorts
5.11
Stryke Pant, Size 16, Black
Mfr # 64386
Zoro # G7772685
original price:
$88.19
9% off
new price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 65% Cotton/35% Cotton Flex-Tac mechanical stretch ripstop
- Gender Women's
- Fabric Weight 6.76 oz
- Fits Waist Size 41 in
Product Information
- Brand 5.11
- MFR # 64386
- Zoro # G7772685
- UPC # 844802286053
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Fits Waist Size | 41 in |
Size-Body Type | Regular |
Details
Description
Stryke Pant, Size 16, Black, Fits Waist Size 41 In., Inseam R, Material 41 Percent Flex-Tac(TM) Polyester/24 Percent Polyester/35 Percent Cotton, Ripstop Flex-Tac(TM), Fabric Weight 6.76 oz., Pockets 8, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTOBOCK Ottobock 5065N-L-L-7 Omo Neurexa Plus Shoulder Orthosis - Left; Large (5065N=L-L-7)
- ANSELL TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm Thickness, Nitrile, Powder-Free, M (565717)
- CAPLUGS TF00625 5/8in TEFLON DISCS, 1000PK (RCK00)
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - XXL (48-73-8654)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- 5.11 Stryke Pants, 32, Storm (74369)
- 5.11 Apex Pants, Size 36" x 30", Black (74434)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- 5.11 Work Pants and Shorts