5.11

Stryke Pant, TDU Green, 42 32


product price: $80.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
  • Gender Men's
  • Size 42 in
  • Fabric Weight 6.76 oz.
See all product information

Product Information

Dimensions

Size 42 in
Fits Waist Size 42 in

Details

Promotion Restriction Not eligible for promotion
Item Stryke Pants
Color TDU Green
Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
Gender Men's
Inseam 32 in
Fabric Weight 6.76 oz.
Number of Outside Pockets 12
Closure Type YKK Zipper, PRYM Snap
Garment Style Stryke Pants
Pockets 12
Includes Hammer Loop No
Style Number 74369

Description

Stryke Pant, Material Flex-Tac(TM) Fabric, Color TDU Green, Size 42, Fits Waist Size 42 In., Inseam 32, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 Oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.