Stryke Pant W/Flex-Tac Tm Burnt 36x36, 36 in, Burnt, 65% Polyester/35% Cotton

  • Mfr # 74369ABR-117-36-36

  • Zoro # G615513534


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Color
Burnt
Material
65% Polyester/35% Cotton
Size
36 in
Inseam
36 in
Fabric Weight
11.56 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74369ABR-117-36-36
Zoro #
G615513534
UPC #
888579119886
Country of Origin
Viet Nam

Dimensions

Size
36 in

Details

Item
Stryke Pant W/Flex-Tac Tm Burnt 36x36
Color
Burnt
Material
65% Polyester/35% Cotton
Inseam
36 in
Fabric Weight
11.56 oz
Pockets
9
Garment Style
Pants

Description

Stryke Pant W/Flex-Tac Tm Burnt 36x36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.