Shop 5.11
See all product information
Create Account
Tactical Pants, L, Navy, 100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
- Mfr # 74462ABR-724-36-34
- Zoro # G315513681
product price:Â
$
67.29
/ea
Key Features
Color
Navy
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Size
L
Inseam
34 in
Fabric Weight
4.7 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74462ABR-724-36-34
- Zoro #
- G315513681
- UPC #
- 888579128888
- Country of Origin
- Philippines
- Item
- Tactical Pants
- Color
- Navy
- Material
- 100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
- Inseam
- 34 in
- Fabric Weight
- 4.7 oz
- Pockets
- 6
- Garment Style
- Pants
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Shell Material
- 100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
- Wire Color
- Navy
- Traction Material
- 100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Dimensions
- Size
- L
- Garment Size
- Regular
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Fast-Tac Tdu Pant Dark Navy 36x34
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.