Shop All Work Pants and Shorts
5.11
Stryke Pants, 32, Tundra
Mfr # 74369
Zoro # G8775986
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Tundra
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 32 in
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G8775986
- UPC # 844802264884
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Description
Stryke Pants, Size 32, Tundra, Fits Waist Size 32 In., Garment Style Pants, Inseam 34 In., Material 41 Percent Flex-Tac(TM) Polyester, 24 Percent Polyester, 35 Percent Ripstop Cotton, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.76 oz., Pockets 8, Type Pants
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERN8)
- TILLMAN MIG Welding Gloves, Pigskin Palm, M, PR (32KM)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN1)
- ANSELL Nitrile H-Vis Coated Gloves, Palm Coverage, Orange, 7, PR (97-012)
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 18, (64360)
- 5.11 Taclite Pro Pant, Mens, Black, 34x32 (74273)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- 5.11 Taclite EMS Pants, 32/32, Dark Navy (74363)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x32 (LU20RB 30 32)
- 5.11 Workwear and Protective Clothing