Shop All Work Pants and Shorts
5.11
Stryke Pants, 34 x 30 In, Dark Navy
Mfr # 74369
Zoro # G7761975
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Dark Navy
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 34 in
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7761975
- UPC # 844802259842
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Description
Stryke Pants, Size 34 x 30 In, Color Dark Navy, Fits Waist Size 34 In, Garment Style Pants, Inseam 30 In, Material 65% Polyester/35% Cotton, Fabric Weight 6.8 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resist, 30", Orange, M (1040-M)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRIRGA120A)
- CARHARTT Men's Black Nylon Rain Jacket size L (J162-001 LRG REG)
- NMC Danger Flammable Sign, D126A (D126A)
- 5.11 Stryke Pants, 32, Storm (74369)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- 5.11 Men's Taclite Pant, TDU Khaki, 48, Long (74273)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x34 (LU20RB 32 34)
- 5.11 Workwear and Protective Clothing