5.11

Stryke Pants, 40, Tundra


product price: $83.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Color Tundra
  • Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
  • Gender Men's
  • Size 40 in
See all product information

Product Information

Dimensions

Size 40 in
Fits Waist Size 40 in

Details

Promotion Restriction Not eligible for promotion
Item Stryke Pants
Color Tundra
Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
Gender Men's
Inseam 32 in
Fabric Weight 6.8 oz
Garment Style Stryke Pants
Number of Outside Pockets 12
Pockets 12
Closure Type YKK Zipper, PRYM Snap
Includes Badge Holders On Front Belt Loops, Double Knee with Knee Pad Access, Front Pocket Opening Has Self Fabric Facings and Reinforcement Fabric On Knife Clipping Area, Gusseted Crotch, Knife Cell Phone Pockets, PTFE Treated for Spill and Stain Resistance, Self Adjusting Tunnel Waist with (7) Belt Loops
Includes Hammer Loop No
Style Number 74369

Description

Stryke Pants, Size 40, Tundra, Fits Waist Size 40 In., Garment Style Pants, Inseam 32 In., Material 41 Percent Flex-Tac(TM) Polyester, 24 Percent Polyester, 35 Percent Ripstop Cotton, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.76 oz., Pockets 8, Type Pants

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.