Shop 5.11
See all product information
Create Account
Taclite Ems Short 11 Dark Navy 44
- Mfr # 73309ABR-724-44
- Zoro # G815513761
product price:Â
$
62.00
/ea
Key Features
Color
Navy
Material
35% Cotton Ripstop, 65% Polyester
Size
2XL
Inseam
11 in
Fabric Weight
6.2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73309ABR-724-44
- Zoro #
- G815513761
- UPC #
- 844802262552
- Country of Origin
- Viet Nam
- Color
- Navy
- Material
- 35% Cotton Ripstop, 65% Polyester
- Inseam
- 11 in
- Fabric Weight
- 6.2 oz
- Pockets
- 8
- Shell Material
- 35% Cotton Ripstop, 65% Polyester
- Wire Color
- Navy
- Traction Material
- 35% Cotton Ripstop, 65% Polyester
Dimensions
- Size
- 2XL
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Size 2XL, Fits Waist Size 44 in, Inseam 11 in, Color Navy, Material 35 Percent Cotton Ripstop, 65 Percent Polyester, Pockets 8, Fabric Weight 6.2 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.