Taclite Pant - Lg Coyote 50, L, 4XL, Coyote, 35% Cotton, 65% Polyester
- Mfr # 74273ABR-120-50-Unhem
- Zoro # G615513640
product price:Â
$
71.89
/ea
Key Features
Color
Coyote
Material
35% Cotton, 65% Polyester
Size
4XL
Inseam
39 1/2 in
Fabric Weight
6.2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74273ABR-120-50-Unhem
- Zoro #
- G615513640
- UPC #
- 844802150682
- Country of Origin
- Viet Nam
Dimensions
- Size
- 4XL
- Garment Size
- Regular
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
Details
- Item
- Taclite Pant - Lg Coyote 50, L
- Color
- Coyote
- Material
- 35% Cotton, 65% Polyester
- Inseam
- 39 1/2 in
- Fabric Weight
- 6.2 oz
- Pockets
- 8
- Garment Style
- Pants
- Includes
- Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant
- Binding
- Snap, Zipper Fly
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Coyote
Description
Taclite Pant - Lg Coyote 50, L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.