Shop 5.11
See all product information
Create Account
Taclite Pro L/S Shirt Coyote S, 35% Ripstop, 65% Poly Cotton, 4 Pocket(s), Coyote, S
- Mfr # 72175ABR-120-S
- Zoro # G815513648
product price:Â
$
75.79
/ea
Key Features
Size
S
Color
Tan
Material
35% Ripstop, 65% Poly Cotton
Fabric Weight
4 oz
Pockets
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72175ABR-120-S
- Zoro #
- G815513648
- UPC #
- 844802171236
- Country of Origin
- Viet Nam
- Item
- Taclite Pro L/S Shirt Coyote S
- Color
- Tan
- Material
- 35% Ripstop, 65% Poly Cotton
- Fabric Weight
- 4 oz
- Pockets
- 4
- Type
- Long Sleeve
- Includes
- Hidden Button Down Collar Tabs
- Shell Material
- 35% Ripstop, 65% Poly Cotton
- Wire Color
- Tan
- Traction Material
- 35% Ripstop, 65% Poly Cotton
Dimensions
- Size
- S
- Sleeve Length
- Long Sleeve
- Neck Size
- 14 in to 14-1/2 in
- Length
- 31 3/4 in
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Taclite Pro L/S Shirt Coyote S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.