Shop REEBOK

Athletic Shoe, Black, Women's, 12, W, PR

  • Mfr # RB624-W-12.0
  • Zoro # G225089214

product price: 
$
150.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Size
12
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Best
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB624-W-12.0
Zoro #
G225089214
UPC #
690774755062
Country of Origin
Cambodia
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Best
Color
Black
Oil-Resisting Sole
Yes
Style Number
RB624
All-Leather Upper
No
Footwear Style
Athletic Shoe
Insulated
No
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Upper Material
Microfiber
Waterproof
No
Closure
Slip On
Metatarsal Guard
No
Heel Definition
Flat Heel
Chemical-Resisting Sole
Yes
Insole Technology
Removable Insole
Liner Technology
Moisture Wicking
Gender
Women's
Outsole Material
Rubber
Midsole Material
EVA
Puncture-Resistant Sole
No
Construction
Cemented
Style Family
Athletic Shoe
Liner Material
Mesh
Ninety-Degree Heel
No
Item
Athletic Shoe
Maximum Heat Rating
250 Degrees F

Dimensions

Size
12
Width
W

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 12, Style Number RB624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.