5.11

Taclite Pro Pant, Mens, Black, 30x36


product price: $57.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Color Black
  • Material 65%/35% Poly Cotton/Ripstop
  • Gender Men's
  • Size M
See all product information

Product Information

Dimensions

Size M
Fits Waist Size 30 in

Details

Promotion Restriction Not eligible for promotion
Item Men's Taclite Pro Pants
Color Black
Material 65%/35% Poly Cotton/Ripstop
Gender Men's
Inseam 36 in
Fabric Weight 6.14 oz
Includes Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant
Number of Outside Pockets 8
Pockets 8
Garment Style Pants
Closure Type YKK Zipper, PRYM Snap

Description

Men's Taclite Pant, Size 30, Black, Fits Waist Size 30 In., Inseam 36 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.