5.11

Taclite Pro Pant, Mens, Black, 34x34


product price: $60.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Material PTFE Treated 65%/35% Poly Cotton/Ripstop
  • Gender Men's
  • Size 34 in
  • Fabric Weight 6.14 oz
See all product information

Product Information

Dimensions

Size 34 in
Fits Waist Size 34 in

Details

Promotion Restriction Not eligible for promotion
Item Men's Taclite Pro Pants
Color Black
Material PTFE Treated 65%/35% Poly Cotton/Ripstop
Gender Men's
Inseam 34 in
Fabric Weight 6.14 oz
Pockets 8
Number of Outside Pockets 8
Includes Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant
Closure Type YKK Zipper, PRYM Snap
Garment Style Taclite Pro Pant
Includes Hammer Loop No

Description

Men's Taclite Pant, Size 34, Black, Fits Waist Size 34 In., Inseam 34 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.