Zoro Homepage

Taclite Pro S/S Shrt Tall Charcoal 5XL, 35% Cotton, 65% Polyester, Button, Hook-and-Loop, Charcoal

  • Mfr # 71175TABR-018-5XL

  • Zoro # G814867889


product price: $65.00
/ea

Key Features

Size
5XL
Color
Charcoal
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71175TABR-018-5XL
Zoro #
G814867889
UPC #
844802225298
Country of Origin
Viet Nam

Dimensions

Size
5XL
Sleeve Length
Short Sleeve
Neck Size
21 1/2 in
Garment Size
Tall

Details

Item
Taclite Pro S/S Shrt Tall Charcoal 5XL
Color
Charcoal
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
6
Features
Adjustable Cuffs, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
Closure Type
Button, Hook-and-Loop
Type
Collared Work Shirt
Binding
Button, Hook-and-Loop
Fabric
Cotton, Polyester
Uniform Type
General
Includes
Hidden Button Down Collar Tabs
Pant Sizing
Tall

Description

Taclite Pro S/S Shrt Tall Charcoal 5XL, Size 5XL, Color Charcoal, Material 35 Percent Cotton, 65 Percent Polyester, Fits Chest Size 62 in to 64 in, Sleeve Length Short Sleeve, Neck Size 21 1/2 in, Closure Type Button, Hook-and-Loop, Fabric Cotton, Polyester, Pockets 6, Binding Button, Hook-and-Loop, Fabric Weight 4.2 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.