5.11

Taclite Short, 42, Black


product price: $50.00
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Material 35% Ripstop Cotton TDU (Main Body), 65% Polyester, 80% Polyester 20% Cotton Plain Weave (Pocketing)
  • Gender Men's
  • Inseam 11 in
  • Fabric Weight 6.14 oz.
See all product information

Product Information

Dimensions

Size 42 in
Fits Waist Size 42 in

Details

Promotion Restriction Not eligible for promotion
Item Taclite Shorts
Color Black
Material 35% Ripstop Cotton TDU (Main Body), 65% Polyester, 80% Polyester 20% Cotton Plain Weave (Pocketing)
Gender Men's
Inseam 11 in
Fabric Weight 6.14 oz.
Closure Type YKK Zipper, PRYM Snap
Number of Outside Pockets 8
Pockets 8
Garment Style Taclite Shorts
Style Number 73308

Description

Taclite Short, Color Black, Size 42, Fits Waist Size 42, Garment Style Taclite Short, Inseam 11 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.