5.11

Taclite TDU Shrt Slv Shirt, M, Dark Navy


product price: $57.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 35% Cotton, 65% Polyester, Taclite Ripstop with PTFE Finish
  • Fits Chest Size 40 in
  • Fabric Weight 4.4 oz
  • Pockets 6
  • Type Taclite Shirt
See all product information

Product Information

  • Brand 5.11
  • MFR # 71339
  • Zoro # G8781236
  • UPC #
    844802307277
  • Country of Origin Viet Nam
  • Category Work Shirts

Dimensions

Size M
Fits Chest Size 40 in

Details

Item Taclite TDU Short Sleeve Shirt
Color Blue
Material 35% Cotton, 65% Polyester, Taclite Ripstop with PTFE Finish
Fabric Weight 4.4 oz
Pockets 6
Type Taclite Shirt
Includes (2) Chest Pockets with A Bellow At One Side, Bi-Swing Shoulder Design, Hidden Lower Front Placket. Comes with An Epaulette and Badge Holder Kit, Locker Loop Inside Back Neck, Patented Hidden Document Pocket, PTFE Treated for Stain and Soil Resistance
Closure Type 30 Ligne Buttons, 4-Hole Melamine Buttons, Hook-and-Loop
Style Taclite TDU Short Sleeve Shirt

Description

Taclite TDU Short Sleeve Shirt, Size M, Dark Navy, Fits Chest Size 40 In., Garment Style TDU Short Sleeve Shirt, Material 65 Percent Polyester, 35 Percent Cotton Taclite Ripstop with PTFE Finish, Binding 4-Hole Melamine Buttons, 30 Ligne Buttons, Hook-and-Loop, Fabric Weight 4.4 oz., Pockets 6, Type Taclite Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.