Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56964
Zoro #
G7537634
UPC #
844802254373
Country of Origin
Viet Nam
Dimensions
Size
Universal
Length (In.)
18 3/4 in
size
1SZ
Width
5-1/4"
Width (In.)
5 1/4 in
Length
9"
Height
18-1/4"
Details
Item
Tactical Assault Pack
Material
Nylon
Tool Storage Type Included
Backpack
Color
Double Tap
Holds
1,093 cu in
For Use With
RUSH Tier System to integrate with other RUSH Bags
Closure
Zipper
Features
Adjustable Shoulder Strap, Hydration Pocket with Pass-Through Port
Number of Pockets (Outside)
1
Number of Pockets (Inside)
5
Type
Sling Pack
Includes
5.11 Tier System
Closure Type
YKK(R) Self-Healing Zippers
Fits
RUSH Tier System to integrate with other RUSH Bags
Description
Backpack, Rush Moab 10, Color Double Tap, Material 1050D, Length (In.) 18.25, Width (In.) 5.25, Number of Pockets (Inside) 5, Number of Pockets (Outside) 1, Closure Zipper, For Use With Military / Fire / EMS/ LE, Features Coms Pocket With Pass-through For Mic / Earbuds , Fleece Lined Sunglass Pocket , Interior Admin Panel And Stash Pockets, Includes 5.11 Tier System, Holds 862.3 cu. in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.