This item is Discontinued.

5.11 Tactical Boots, Pln, Mens, 10, Black, PR 12002-019-10-R

Tactical Boots, Pln, Mens, 10, Black, PR (Discontinued)

  • Mfr # 12002-019-10-R
  • Zoro # G3515251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12002-019-10-R
Zoro #
G3515251
UPC #
844802025072
Country of Origin
Multiple

Dimensions

Size
10
Footwear Width
R
Height
6 in

Details

Item
Tactical Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Midsole Material
Phylon
Style Number
12002
Outsole Material
Rubber
Liner Material
Antibacterial and Moisture Wicking Nylon
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Cleated
Predominant Footwear Color
Black
Shank Material
Non-Metallic
Shineable Toe
Yes
Footwear Style
Military/Tactical
Waterproof
No
Insulated
No
Gender
Men's
Closure Type
Lace Up

Description

Tactical Boots, Footwear Style Military/Tactical, 10, R, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12002, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.