Shop All Military & Tactical Boots
This Product is Discontinued
5.11
Tactical Boots, Pln, Mens, 9, Black, PR (Discontinued)
Mfr # 12004 -019-9-R
Zoro # G3515312
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 9
- Footwear Width R
- Toe Type Plain
- Height 8"
- Color Black
Product Information
- Brand 5.11
- MFR # 12004 -019-9-R
- Zoro # G3515312
- UPC # 844802016230
- Country of Origin Multiple
- Category Military & Tactical Boots
Dimensions
Size | 9 |
Footwear Width | R |
Height | 8" |
Details
Description
Tactical Boots, Footwear Style Military/Tactical, 9, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 12004, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.