Tactical Pants, 12, Charcoal, 35% Cotton, 65% Polyester
Mfr # 64360ABR-018-12-L
Zoro # G313765662
product price: $69.55
/eaKey Features
Color
Charcoal
Material
35% Cotton, 65% Polyester
Inseam
37 1/2 in
Fabric Weight
6.2 oz
Garment Style
Taclite Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64360ABR-018-12-L
Zoro #
G313765662
UPC #
844802220378
Country of Origin
Viet Nam
Dimensions
Size
12
Size-Body Type
Long
Women Size
12
Garment Size
Long
Details
Item
Tactical Pants
Color
Charcoal
Material
35% Cotton, 65% Polyester
Inseam
37 1/2 in
Fabric Weight
6.2 oz
Garment Style
Taclite Pants
Pockets
8
Uniform Type
General
Binding
Prym Snap, Zipper Fly
Pant Sizing
Long
Shirt Sizing
Long
Description
Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.